Cooper B-Line BA-4-WN Wing Nut for 1/4"-20 Stud, Material: Steel, Color: Black

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BA-4-WN
  • Rexel Part Number:

    269050
  • UPC:

    781011180607

Wing Nut for 1/4 Inch x 20 Stud. Material: Steel, Color: Black

$ 34.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BA-4-WN

Rexel Part # 269050

UPC 781011180607

UNSPSC 39121701

Color Black

Material Steel

Thread 1/4-20

Type Twist Fastener

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch