Allen-Bradley 800FM-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Metal

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-MT44
  • Rexel Part Number:

    70102
  • UPC:

    66246809709

Push Button, Push-Pull/Twist to Release, 40 mm Mushroom Head, Red, Metal, Maintained, 22.5 mm Operator Only

$ 46.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-MT44

Rexel Part # 70102

UPC 66246809709

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch