Allen-Bradley 800FP-LMP34 Push Button, Push-Pull, Illuminated, 40mm Red Mushroom Head

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LMP34
  • Rexel Part Number:

    69769
  • UPC:

    66246809751

Push Button, Push-Pull, Illuminated, 40 mm Red Mushroom Head, Plastic, 22.5 mm Housing, Operator Only

$ 62.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LMP34

Rexel Part # 69769

UPC 66246809751

UNSPSC 39121512

Color Red

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch