Allen-Bradley 800FP-LMT44 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LMT44
  • Rexel Part Number:

    69556
  • UPC:

    66246809759

Push Button, Push-Pull/Twist to Release, 40 mm Iluminated, Red Mushroom Head, Plastic, 22.5 mm, Operator Only

$ 65.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LMT44

Rexel Part # 69556

UPC 66246809759

UNSPSC 39121512

Amps 10

Color Red

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch