Eaton E22LLB2 Twist-To Release Operator, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22LLB2
  • Rexel Part Number:

    225159
  • UPC:

    782113468013

22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 79.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22LLB2

Rexel Part # 225159

UPC 782113468013

UNSPSC 39122216

Color Red

Diameter 40 mm

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch