Eaton M22-PVT Twist-To Release Operator, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-PVT
  • Rexel Part Number:

    192014
  • UPC:

    786685271606

22.5 mm, Non-metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Red Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 47.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-PVT

Rexel Part # 192014

UPC 786685271606

UNSPSC 39121545

Color Red

Diameter 40 mm

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch