Eaton M22PV60P Push Button, Push-Pull, Emergency Stop, 60mm, Red Mushroom Head

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22PV60P
  • Rexel Part Number:

    629101
  • UPC:

    786685610405

Push Button, Push-Pull, Emergency Stop, 60 mm, Red Mushroom Head, Operator Only, 22.5 mm, with Carrier

$ 41.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22PV60P

Rexel Part # 629101

UPC 786685610405

UNSPSC 39122227

Color Red

Diameter 60 mm

Family / Style M22

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch