Square D ZA2BS834 Push Button, Mushroom Head Operator, Twist To release, Red, 30mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZA2BS834
  • Rexel Part Number:

    276326
  • UPC:

    78590159175

Push Button, Mushroom Head Operator, Maintained, Twist To Release, Red, 30 mm, 22.5 mm, Non-Metallic

$ 112.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZA2BS834

Rexel Part # 276326

UPC 78590159175

UNSPSC 39122216

Color Red

Diameter 30 mm

Family / Style ZA2

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch