Arlington 840 MC/AC Cable Connector, 3/8", Two Screw, Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    840
  • Rexel Part Number:

    52782
  • UPC:

    018997008404

3/8 inch, MC/AC Cable Connector, Two Screw, Cable Range: .225 to .612 Inch, Zinc Die Cast

$ 75.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 840

Rexel Part # 52782

UPC 018997008404

UNSPSC 39121311

Diameter 3/8 in

Material Zinc Die Cast

Type AC/MC/Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch