Arlington 8402 Cable Connector, AC/MC, 3/4", Two Screw, Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8402
  • Rexel Part Number:

    57881
  • UPC:

    018997084026

3/4 inch, Die-Cast Cable Connector - 3/4 inch, K.O. Size

$ 386.96 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8402

Rexel Part # 57881

UPC 018997084026

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Type AC/MC Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch