Arlington 8405 Cable Connector, AC/MC, 1-1/2", Two Screw, Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8405
  • Rexel Part Number:

    57831
  • UPC:

    018997084057

1-1/2 inch, Die-Cast Cable Connector - 1-1/2 inch, K.O. Size

$ 1,359.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8405

Rexel Part # 57831

UPC 018997084057

UNSPSC 39121311

Diameter 1 1/2 in

Material Zinc Die Cast

Type AC/MC Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch