Arlington 8408 Cable Connector, AC/MC, 2-1/2", Two Screw, Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8408
  • Rexel Part Number:

    57197
  • UPC:

    018997721662

2 1/2 inch, Die-Cast Cable Connector - 2 1/2 inch, K.O. Size

$ 2,907.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8408

Rexel Part # 57197

UPC 018997721662

UNSPSC 39121311

Diameter 2 1/2 in

Material Steel

Type AC/MC Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch