EGS ACI-90 AC/MC/Flex Connector, 90°, Insulated, 3/8", 2-Screw Clamp

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    ACI-90
  • Rexel Part Number:

    499541
  • UPC:

    68785510290

AC/MC/Flex Connector, 90 Degree, Insulated, 3/8 Inch, 2-Screw Clamp, Material: Zinc Die Cast

$ 355.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # ACI-90

Rexel Part # 499541

UPC 68785510290

UNSPSC 39121419

Diameter 3/8 in

Material Die Cast

Type Flex

Place your Will Call order by clicking the cart button next to the appropriate Branch