Hoffman A16N166LP Type 1 Enclosure, 16" x 16" x 6.625"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16N166LP
  • Rexel Part Number:

    225264
  • UPC:

    783510798901

Control Enclosure, Wall Mount, Type 1, Size/Dims: 16" x 16" x 6.625", Material/Finish: Steel/Gray

$ 237.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16N166LP

Rexel Part # 225264

UPC 783510798901

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6.62 in

Product Height 16 in

Product Width 16 in

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch