Hoffman A24N208LP Type 1 Enclosure, 24" x 20" x 8.625"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24N208LP
  • Rexel Part Number:

    186652
  • UPC:

    783510809508

Control Enclosure, Wall Mount, Type 1, Size/Dims: 24" x 20" x 8.625", Material/Finish: Steel/Gray

$ 348.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24N208LP

Rexel Part # 186652

UPC 783510809508

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8.62 in

Product Height 24 in

Product Width 20 in

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch