Hoffman LWC252015 Instrumentation Box

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LWC252015
  • Rexel Part Number:

    83472
  • UPC:

    783510611408

Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 9.84x7.87x5.91, Material/Finish: Steel/LtGray.

$ 178.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LWC252015

Rexel Part # 83472

UPC 783510611408

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 5.91 in

Product Height 9.84 in

Product Width 7.87 in

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch