Hoffman PDCP2078B12 Window Encl. 82.10 x 27.87 x 31.46

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PDCP2078B12
  • Rexel Part Number:

    146713
  • UPC:

    783510149253

Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 82.10 x 27.87 x 31.46, Material/Finish: Steel/Black.

$ 4,541.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PDCP2078B12

Rexel Part # 146713

UPC 783510149253

UNSPSC 43223306

Color Black

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 31.46 in

Product Height 82.10 in

Product Width 27.87 in

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch