Hubbell-Wiegmann N12727212 Enclosure, Two Door, Floor Mount, NEMA 12, Size: 72 x 72 x 12"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N12727212
  • Rexel Part Number:

    500701
  • UPC:

    78672541120

Enclsoure, Two Door, Floor Mount, NEMA 12, Size: 72 x 72 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

$ 4,749.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N12727212

Rexel Part # 500701

UPC 78672541120

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 12

Size 72 x 72 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch