Hoffman A604816LP Enclosure, Two Door, Floor-Mount, NEMA 12, 60" x 48" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A604816LP
  • Rexel Part Number:

    46194
  • UPC:

    783510265502

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 48.06" x 16.06", Material/Finish: Steel/Gray

$ 2,890.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A604816LP

Rexel Part # 46194

UPC 783510265502

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Floor Mount

Product Depth 16 in

Product Height 60 in

Product Width 48 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch