Hoffman A606024LP Type 12, Floor-Mounted, Enclosure, 60" x 60" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606024LP
  • Rexel Part Number:

    63551
  • UPC:

    783510263300

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 24.06", Material/Finish: Steel/Gray

$ 3,704.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606024LP

Rexel Part # 63551

UPC 783510263300

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Floor Mount

Product Depth 24 in

Product Height 60 in

Product Width 60 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch