Hoffman A726012ULP Enclosure, Two Door, Floor Mount, NEMA 12, 72" x 60" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A726012ULP
  • Rexel Part Number:

    52354
  • UPC:

    783510276805

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 60.06" x 12.06", Material/Finish: Steel/Gray

$ 3,494.14 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A726012ULP

Rexel Part # 52354

UPC 783510276805

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Floor Mount

Product Depth 12 in

Product Height 72 in

Product Width 60 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch