Hoffman A727216ULP Enclosure, Two Door, Floor Mount, NEMA 12, 72" x 72" x 16", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A727216ULP
  • Rexel Part Number:

    52297
  • UPC:

    783510277109

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06x72.06x16.06, Material/Finish: Steel/Gray.

$ 4,112.06 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A727216ULP

Rexel Part # 52297

UPC 783510277109

UNSPSC 39121307

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Floor Mount

Product Depth 16 in

Product Height 72 in

Product Width 72 in

Type Floor Standing

Place your Will Call order by clicking the cart button next to the appropriate Branch