Hoffman LHC234616 Instrumentation Enclosure, Type 4/12, 230mm x 460mm x 155mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC234616
  • Rexel Part Number:

    22397
  • UPC:

    783510110246

Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 460mm x 155mm, Steel/Gray Powder Coat

$ 182.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC234616

Rexel Part # 22397

UPC 783510110246

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 155 mm

Product Height 230 mm

Product Width 460 mm

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch