Hoffman LHC236016 Instrumentation Enclosure, Type 4/12, 230mm x 600mm x 155mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC236016
  • Rexel Part Number:

    22363
  • UPC:

    783510110260

Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 600mm x 155mm, Steel

$ 187.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC236016

Rexel Part # 22363

UPC 783510110260

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 155 mm

Product Height 230 mm

Product Width 600 mm

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch