Hoffman LHC237716SS Inst Box, Type4x, Hinge Cvr

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC237716SS
  • Rexel Part Number:

    290758
  • UPC:

    783510110413

Instrumentation Box, Type 4, Hinged Cover, Size/Dims: 9.06x30.31x6.10, Material/Finish: Stainless Steel.

$ 739.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC237716SS

Rexel Part # 290758

UPC 783510110413

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 6.10 in

Product Height 9.06 in

Product Width 10.31 in

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch