Hoffman LHC353020 Instrumentation Enclosure, Type 4, 350mm x 300mm x 200mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC353020
  • Rexel Part Number:

    31268
  • UPC:

    783510611200

Instrumentation Box, Type 4, Hinged Cover, Size/Dims: 13.78x11.81x7.87, Material/Finish: Steel/LtGray.

$ 190.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC353020

Rexel Part # 31268

UPC 783510611200

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 200 mm

Product Height 350 mm

Product Width 300 mm

Type Instrumentation

Place your Will Call order by clicking the cart button next to the appropriate Branch