Hoffman LSC302515SS Instrumentation Box

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LSC302515SS
  • Rexel Part Number:

    28750
  • UPC:

    783510617905

Inst. Box,type 4x Screw Cover, Bulletin A54s (stainless Steel Inline? Instrumentation Enclosures), Size/dims: 300x250x150mm, Material/finish: Ss Type 304

$ 671.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LSC302515SS

Rexel Part # 28750

UPC 783510617905

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5.91 in

Product Height 11.81 in

Product Width 9.84 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch