Hoffman LWC204015 Instrumentation Enclosure, Type 4, 200x400x150, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LWC204015
  • Rexel Part Number:

    83212
  • UPC:

    783510611606

Instrumentaton Enclosure, Type 4, Screw Cover, 6.6 in x 15.74 in x 5.9 in, Steel/Gray Powder Coat

$ 360.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LWC204015

Rexel Part # 83212

UPC 783510611606

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5.9 in

Product Height 6.6 in

Product Width 15.74 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch