Adalet XJUC3 Conduit Outlet Box , Type JUC, Explosionproof and Dust-Tight

  • Mfr/Brand Name:

    Adalet
  • Mfr Number:

    XJUC3
  • Rexel Part Number:

    197100
  • UPC:

    78106317434

Conduit Outlet Box , Type JUC, Explosionproof and Dust-Tight, (4) 3/4 Inch Hubs, (2) Close-Up Plugs, Blank Cover, Opening 2-7/16 Inch, 2-3/16 Inch Deep, Malleable Iron

$ 89.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Adalet

Mfr Part # XJUC3

Rexel Part # 197100

UPC 78106317434

UNSPSC 39121300

Diameter 3/4 in

Family / Style JUC

IP/NEMA Rating 7

Material Malleable

Opening 2 7/16 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch