Appleton GRC50A Conduit Outlet Box, Type GRC, (2) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRC50A
  • Rexel Part Number:

    54521
  • UPC:

    78138143665

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

$ 96.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRC50A

Rexel Part # 54521

UPC 78138143665

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Family / Style GRC

Material Aluminum

Opening 3.38 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch