Appleton GRE125 1-1/4" Hub, GR Type Conduit Outlet Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRE125
  • Rexel Part Number:

    298357
  • UPC:

    781381438001

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (1) 1-1/4 Threaded Hubs. For use with Threaded Metal Conduit.

$ 136.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRE125

Rexel Part # 298357

UPC 781381438001

UNSPSC 39121308

Cubic Inches 31 in

Material Malleable

Size 1 1/4 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch