Appleton GRE150 1-1/2" Hub, GR Type Conduit Outlet Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRE150
  • Rexel Part Number:

    260213
  • UPC:

    781381438100

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 72 Cubic Inches and (1) 1-1/2" Threaded Hubs. For use with Threaded Metal Conduit.

$ 301.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRE150

Rexel Part # 260213

UPC 781381438100

UNSPSC 39121308

Cubic Inches 72 in

Material Malleable

Size 1 1/2 in

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch