Erico Cadweld GR1161L Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 3 & 4 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GR1161L
  • Rexel Part Number:

    79344
  • UPC:

    782856000518

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.

$ 10.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GR1161L

Rexel Part # 79344

UPC 782856000518

UNSPSC 39121457

Diameter 5/8 in

Gauge 4

Type GR

Place your Will Call order by clicking the cart button next to the appropriate Branch