Erico Cadweld GR1181G Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 6 & 8 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GR1181G
  • Rexel Part Number:

    79306
  • UPC:

    782856000792

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 14-22 Square mm.

$ 11.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GR1181G

Rexel Part # 79306

UPC 782856000792

UNSPSC 39121457

Diameter 3/4 in

Gauge 8

Type GR

Volts AC GR1181G

Place your Will Call order by clicking the cart button next to the appropriate Branch