Erico Cadweld GRC162G One Shot Ceramic disposable body

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GRC162G
  • Rexel Part Number:

    340070
  • UPC:

    782856535072

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 2/0 AWG, Welding Material: 90.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GRC162G

Rexel Part # 340070

UPC 782856535072

UNSPSC 39121457

Diameter 5/8 in

Gauge 2/0

Type GR

Place your Will Call order by clicking the cart button next to the appropriate Branch