Erico Cadweld GRC182Q Cable to Ground Rod, One Shot, Ground Rod Diameter: 3/4", 4/0 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GRC182Q
  • Rexel Part Number:

    66636
  • UPC:

    782856535409

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 90.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GRC182Q

Rexel Part # 66636

UPC 782856535409

UNSPSC 39121457

Diameter 3/4 in

Gauge 4/0

Type GR

Place your Will Call order by clicking the cart button next to the appropriate Branch