Erico Cadweld GRT161H One Shot Ceramic disposable body

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GRT161H
  • Rexel Part Number:

    120524
  • UPC:

    782856536055

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 6 AWG, Welding Material: 32.

$ 146.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GRT161H

Rexel Part # 120524

UPC 782856536055

UNSPSC 39121457

Diameter 5/8 in

Gauge 6

Type GR

Place your Will Call order by clicking the cart button next to the appropriate Branch