Erico Cadweld GT1161V Cable to Ground Rod, One Shot,Rod Diameter: 5/8", 1 & 2 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GT1161V
  • Rexel Part Number:

    120705
  • UPC:

    782856000969

Cable to Ground Rod, One Shot, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded), Metric Conductor: 30-38 Square mm.

$ 13.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GT1161V

Rexel Part # 120705

UPC 782856000969

UNSPSC 39121457

Diameter 5/8 in

Gauge 2

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch