Erico Cadweld GT1181L Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 3 & 4 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GT1181L
  • Rexel Part Number:

    119477
  • UPC:

    782856001003

Cable to Ground Rod, One Shot, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.

$ 13.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GT1181L

Rexel Part # 119477

UPC 782856001003

UNSPSC 39121457

Diameter 3/4 in

Gauge 4

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch