Erico Cadweld GT1182C Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 1/0 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GT1182C
  • Rexel Part Number:

    205967
  • UPC:

    782856001027

Cable to Ground Rod, One Shot, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 1/0 (Stranded), Metric Conductor: 70 Square mm.

$ 14.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GT1182C

Rexel Part # 205967

UPC 782856001027

UNSPSC 39121457

Diameter 3/4 in

Gauge 1/0

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch