Erico Cadweld GTC181T Mold,cable To Grd Rod,vert Tee Horz Thru

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC181T
  • Rexel Part Number:

    149196
  • UPC:

    782856536895

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 2 AWG (Solid), Welding Material: 90.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC181T

Rexel Part # 149196

UPC 782856536895

UNSPSC 39121457

Diameter 3/4 in

Gauge 2

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch