Erico Cadweld GTC162G 5/8" to 2/0 Horizontal Tee Connection

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC162G
  • Rexel Part Number:

    66618
  • UPC:

    782856536604

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 2/0 AWG, Welding Material: 115.

$ 150.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC162G

Rexel Part # 66618

UPC 782856536604

UNSPSC 39121457

Diameter 5/8 in

Gauge 2/0

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch