Erico Cadweld GTC162L 5/8" to 3/0 Horizontal Tee Connection

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC162L
  • Rexel Part Number:

    120801
  • UPC:

    782856536628

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 3/0 AWG, Welding Material: 115.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC162L

Rexel Part # 120801

UPC 782856536628

UNSPSC 39121457

Diameter 5/8 in

Gauge 3/0

Type GT

Volts AC GTC162L

Place your Will Call order by clicking the cart button next to the appropriate Branch