Erico Cadweld GTC182G 3/4" to 2/0 Horizontal Tee Connection

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC182G
  • Rexel Part Number:

    172070
  • UPC:

    782856536970

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 2/0 AWG, Welding Material: 115.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC182G

Rexel Part # 172070

UPC 782856536970

UNSPSC 39121457

Diameter 3/4 in

Gauge 2/0

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch