Erico Cadweld GTC182L Cable to Ground Rod, Rod Diameter: 3/4", 3/0 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC182L
  • Rexel Part Number:

    119765
  • UPC:

    782856536994

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 3/0 AWG, Welding Material: 115.

$ 147.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC182L

Rexel Part # 119765

UPC 782856536994

UNSPSC 39121457

Diameter 3/4 in

Gauge 3/0

Type GT

Volts AC GTC182L

Place your Will Call order by clicking the cart button next to the appropriate Branch