Erico Cadweld GTC182Q 3/4" to 4/0 Horizontal Tee Connection

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    GTC182Q
  • Rexel Part Number:

    67064
  • UPC:

    782856537014

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 115.

$ 143.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # GTC182Q

Rexel Part # 67064

UPC 782856537014

UNSPSC 39121457

Diameter 3/4 in

Gauge 4/0

Type GT

Place your Will Call order by clicking the cart button next to the appropriate Branch