Erico Cadweld HAA1T Cable to Horizontal Steel, 45 Weld Metal

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    HAA1T
  • Rexel Part Number:

    458735
  • UPC:

    782856539360

Cable to Horizontal Steel Surface, Type: HA, Conductor Size: 2 AWG (Solid), Welding Material: 45.

$ 91.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # HAA1T

Rexel Part # 458735

UPC 782856539360

UNSPSC 39121457

Gauge 2

Type HA

Place your Will Call order by clicking the cart button next to the appropriate Branch