Appleton GRJL50 Conduit Outlet Box, Type GRJL, (2) 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRJL50
  • Rexel Part Number:

    128438
  • UPC:

    781381440653

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13" Opening and (2) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.

$ 59.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRJL50

Rexel Part # 128438

UPC 781381440653

UNSPSC 39121308

Cubic Inches 7.3 in

Diameter 1/2 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch