Appleton GRJL75 Conduit Outlet Box, Type GRJ, (2) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRJL75
  • Rexel Part Number:

    28298
  • UPC:

    781381440707

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Type GRJ, (2) 3/4 Inch, Internally Threaded Surface Cover with 2.13" Opening and (2) 3/4" Threaded Hubs. For Use With Rigid/IMC Conduit

$ 77.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRJL75

Rexel Part # 28298

UPC 781381440707

UNSPSC 39121308

Cubic Inches 7.3 in

Diameter 3/4 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch