Appleton GRL50 Conduit Outlet Box, Type GRL, (2) 1/2" Hubs, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRL50
  • Rexel Part Number:

    26553
  • UPC:

    781381442305

GR Type Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Malleable Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover With 3.38 Inch Opening, 18.0 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

$ 70.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRL50

Rexel Part # 26553

UPC 781381442305

UNSPSC 39121308

Cubic Inches 18 in

Diameter 1/2 in

Material Malleable

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch